Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue

  • Mfr # ZUSA-XPE-641

  • Zoro # G6557196


product price:  $18.39
/ea

Key Features

Color
Blue
Material
Polyethylene
Length
24 in
Width
24 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-641
Zoro #
G6557196
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Thickness
3/8 in
Length - Foam
24 in
Width - Foam
24 in
Length Tolerance
+/- 0.125
Thickness - Foam
3/8 in
Width Tolerance
+/- 0.0625

Details

Item
Polyethylene Sheet
Color
Blue
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
40 to 50
Temp. Range (F)
-100 to 180
Type
Crosslink Foam
Density
4 lb/cu ft
Item - Foam
Foam Sheet
Standards
MVSS 302
Thickness Tolerance
+/-0.063 in
Color - Foam
Blue
Cell Type - Foam
Crosslink
Stretch Limit
200% to 300%
Material - Foam
Polyethylene
Finish
Smooth Cellular
Backing Type - Foam
Plain
Tensile Strength (PSI)
70 to 100
Backing Type
Plain
Tensile Strength
85 psi
Firmness @ 25% Deflection
14 psi
Minimum Temperature
-100 Degrees F
Number of Adhesive Sides
0
Water Resistance
Good
Weather Resistance
Good
Chemical Resistance
Good
Compression Set
12 %
Abrasion Resistance
Excellent
Maximum Temperature
180 Degrees F
Firmness
Firm (¿14 psi)
Grade
Standard
Oil Resistance
Good
Material Skin
None
Texture
Smooth
Adhesive Type
Plain Backing

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.