Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Red

  • Mfr # ZUSA-XPE-662

  • Zoro # G6931145


product price:  $76.69
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyethylene
Length
4 ft
Width
24 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-662
Zoro #
G6931145
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Width
24 in
Thickness
3/4 in
Length - Foam
48 in
Thickness - Foam
3/4 in
Width Tolerance
+/- 0.0625
Length Tolerance
+/- 0.125
Width - Foam
24 in

Details

Item
Polyethylene Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Cell Type - Foam
Crosslink
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
40 to 50
Stretch Limit
200% to 300%
Temp. Range (F)
-100 to 180
Standards
MVSS 302
Material - Foam
Polyethylene
Type
Crosslink Foam
Finish
Smooth Cellular
Backing Type - Foam
Adhesive
Thickness Tolerance
+/-0.063 in
Density
4 lb/cu ft
Tensile Strength (PSI)
70 to 100
Color - Foam
Red
Backing Type
Adhesive
Tensile Strength
85 psi
Grade
Standard
Maximum Temperature
180 Degrees F
Firmness @ 25% Deflection
14 psi
Minimum Temperature
-100 Degrees F
Minimum Adhesive Temperature
-34 Degrees F
Oil Resistance
Good
Weather Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Material Skin
None
Compression Set
12 %
Chemical Resistance
Good
Texture
Smooth
Firmness
Firm (¿14 psi)
Adhesive Type
Acrylic
Water Resistance
Good
Abrasion Resistance
Excellent
Number of Adhesive Sides
1

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.