Foam Sheet, Crosslink, 48 in W, 48 in L, 1 11/16 in Thick, Charcoal

  • Mfr # ZUSA-XPE-37

  • Zoro # G2730524


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyethylene
Length
4 ft
Width
4 ft
Thickness
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-37
Zoro #
G2730524
UPC #
193005194024
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
1 11/16 in
Length - Foam
48 in
Thickness - Foam
1 11/16 in
Width Tolerance
+/-1.000 in
Width - Foam
48 in
Length Tolerance
+/-1.00 in

Details

Item
Polyethylene Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Plain
Backing Type - Foam
Plain
Tensile Strength (PSI)
40
Cell Type - Foam
Crosslink
Thickness Tolerance
+/-0.063 in
Stretch Limit
225%
Material - Foam
Polyethylene
Density
2 lb/cu ft
Temp. Range (F)
-40 Degrees to 225 Degrees F
Finish
Coarse Cell
Firmness @ 25% Deflection (PSI)
9
Item - Foam
Foam Sheet
Color - Foam
Charcoal
Type
Crosslink Foam
Standards
FMVSS 302
Tensile Strength
40 psi
Double-Sided
No
Grade
Standard
Abrasion Resistance
Excellent
Water Resistance
Good
Weather Resistance
Good
Firmness
Medium (9 to 13 psi)
Texture
Smooth
Oil Resistance
Good
Adhesive Type
Plain Backing
Compression Set
12 %
Maximum Temperature
225 Degrees F
Firmness @ 25% Deflection
9 psi
Material Skin
None
Flexibility
Poor
Number of Adhesive Sides
0
Chemical Resistance
Good
Minimum Temperature
-40 Degrees F

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 4 ft, Thickness 1 11/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.