Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Red

  • Mfr # ZUSA-XPE-161

  • Zoro # G6723193


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyethylene
Length
4 ft
Width
4 ft
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-161
Zoro #
G6723193
UPC #
193005195649
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
1 in
Length - Foam
48 in
Thickness - Foam
1 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Width - Foam
48 in

Details

Item
Polyethylene Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.063 in
Cell Type - Foam
Crosslink
Material - Foam
Polyethylene
Stretch Limit
250%
Finish
Smooth Cellular
Standards
FMVSS 302
Item - Foam
Foam Sheet
Temp. Range (F)
-40 Degrees to 225 Degrees F
Color - Foam
Red
Firmness @ 25% Deflection (PSI)
14
Tensile Strength (PSI)
85
Density
4 lb/cu ft
Type
Crosslink Foam
Backing Type
Plain
Tensile Strength
85 psi
Double-Sided
No
Compression Set
12 %
Firmness @ 25% Deflection
14 psi
Weather Resistance
Good
Water Resistance
Good
Grade
Standard
Firmness
Firm (¿14 psi)
Maximum Temperature
225 Degrees F
Minimum Temperature
-40 Degrees F
Number of Adhesive Sides
0
Texture
Smooth
Chemical Resistance
Good
Flexibility
Poor
Abrasion Resistance
Excellent
Oil Resistance
Good
Adhesive Type
Plain Backing
Material Skin
None

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.