Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Black

  • Mfr # ZUSA-XPE-90

  • Zoro # G7109882


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Length
4 ft
Width
4 ft
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-90
Zoro #
G7109882
UPC #
193005194550
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
3/4 in
Length - Foam
48 in
Width - Foam
48 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/4 in

Details

Item
Polyethylene Sheet
Color
Black
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Polyethylene
Stretch Limit
250%
Density
4 lb/cu ft
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
14
Tensile Strength (PSI)
85
Backing Type - Foam
Plain
Standards
FMVSS 302
Temp. Range (F)
-40 Degrees to 225 Degrees F
Thickness Tolerance
+/-0.0625 in
Cell Type - Foam
Crosslink
Finish
Smooth Cellular
Color - Foam
Black
Type
Crosslink Foam
Backing Type
Plain
Tensile Strength
85 psi
Double-Sided
No
Texture
Smooth
Material Skin
None
Oil Resistance
Good
Firmness
Firm (¿14 psi)
Maximum Temperature
225 Degrees F
Firmness @ 25% Deflection
14 psi
Weather Resistance
Good
Abrasion Resistance
Excellent
Compression Set
12 %
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Chemical Resistance
Good
Grade
Standard
Flexibility
Poor

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products