Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Charcoal

  • Mfr # ZUSA-XPE-31
  • Zoro # G2931074
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyethylene
Length
48 in
Width
4 ft
Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-31
Zoro #
G2931074
UPC #
193005193966
Country of Origin
United States
Item
Foam Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Temp. Range (F)
-40 Degrees to 225 Degrees F
Color - Foam
Charcoal
Thickness Tolerance
+/-0.063 in
Stretch Limit
225%
Backing Type
Plain
Type
Crosslink Foam
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
9
Finish
Coarse Cell
Item - Foam
Foam Sheet
Cell Type - Foam
Crosslink
Tensile Strength (PSI)
40
Density
2 lb/cu ft
Material - Foam
Polyethylene
Standards
FMVSS 302
Tensile Strength
40 psi
Double-Sided
No
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Weather Resistance
Good
Firmness @ 25% Deflection
9 psi
Flexibility
Poor
Texture
Smooth
Number of Adhesive Sides
0
Abrasion Resistance
Excellent
Maximum Temperature
150 Degrees F
Material Skin
None
Chemical Resistance
Good
Grade
Standard
Firmness
Medium (9 to 13 psi)
Compression Set
12 %
Oil Resistance
Good
Chemical Compatibility
Shell Material
Polyethylene
Wire Color
Gray
Traction Material
Polyethylene

Dimensions

Length
48 in
Width
4 ft
Thickness
3/4 in
Length Tolerance
+/-1 in
Width - Foam
48 in
Thickness - Foam
3/4 in
Length - Foam
48 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 4 ft, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 150 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products