Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, Red

  • Mfr # ZUSA-XPE-663

  • Zoro # G6392757


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyethylene
Length
4 ft
Width
4 ft
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-663
Zoro #
G6392757
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Width
4 ft
Thickness
3/4 in
Length Tolerance
+/- 0.125
Length - Foam
48 in
Thickness - Foam
3/4 in
Width Tolerance
+/- 0.0625
Width - Foam
48 in

Details

Item
Polyethylene Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Temp. Range (F)
-100 to 180
Firmness @ 25% Deflection (PSI)
40 to 50
Density
4 lb/cu ft
Stretch Limit
200% to 300%
Tensile Strength (PSI)
70 to 100
Material - Foam
Polyethylene
Standards
MVSS 302
Thickness Tolerance
+/-0.063 in
Type
Crosslink Foam
Finish
Smooth Cellular
Cell Type - Foam
Crosslink
Color - Foam
Red
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Tensile Strength
85 psi
Oil Resistance
Good
Minimum Temperature
-100 Degrees F
Grade
Standard
Abrasion Resistance
Excellent
Weather Resistance
Good
Number of Adhesive Sides
1
Firmness
Firm (¿14 psi)
Minimum Adhesive Temperature
-34 Degrees F
Maximum Temperature
180 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Material Skin
None
Water Resistance
Good
Compression Set
12 %
Firmness @ 25% Deflection
14 psi
Texture
Smooth

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.