Foam Sheet, Crosslink, 48 in W, 48 in L, 3/4 in Thick, White

  • Mfr # ZUSA-XPE-68

  • Zoro # G2946535


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Length
4 ft
Width
4 ft
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-68
Zoro #
G2946535
UPC #
193005194338
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
3/4 in
Width - Foam
48 in
Thickness - Foam
3/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Length - Foam
48 in

Details

Item
Polyethylene Sheet
Color
White
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
White
Finish
Coarse Cell
Firmness @ 25% Deflection (PSI)
9
Type
Crosslink Foam
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Temp. Range (F)
-40 Degrees to 225 Degrees F
Thickness Tolerance
+/-0.063 in
Standards
FMVSS 302
Item - Foam
Foam Sheet
Density
2 lb/cu ft
Material - Foam
Polyethylene
Stretch Limit
225%
Cell Type - Foam
Crosslink
Tensile Strength (PSI)
40
Tensile Strength
40 psi
Double-Sided
No
Minimum Temperature
-40 Degrees F
Weather Resistance
Good
Compression Set
12 %
Abrasion Resistance
Excellent
Oil Resistance
Good
Chemical Resistance
Good
Firmness
Medium (9 to 13 psi)
Adhesive Type
Acrylic
Water Resistance
Good
Texture
Smooth
Flexibility
Poor
Grade
Standard
Material Skin
None
Maximum Temperature
225 Degrees F
Firmness @ 25% Deflection
9 psi
Number of Adhesive Sides
1

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 4 ft, Thickness 3/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color White, Density 2 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None, Flexibility Poor, Standards FMVSS 302, Chemical Resistance Good, Oil Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.