Shop ZORO SELECT

Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red

  • Mfr # ZUSA-XPE-165
  • Zoro # G2001638

product price: 
$
120.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Material
Polyethylene
Length
96 in
Width
48 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-XPE-165
Zoro #
G2001638
UPC #
193005195694
Country of Origin
United States
Item
Foam Sheet
Color
Red
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Cell Type - Foam
Crosslink
Finish
Smooth Cellular
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
85 psi
Material - Foam
Polyethylene
Type
Crosslink Foam
Firmness @ 25% Deflection (PSI)
14
Item - Foam
Foam Sheet
Backing Type
Adhesive
Density
4 lb/cu ft
Stretch Limit
250%
Color - Foam
Red
Thickness Tolerance
+/-0.063 in
Standards
FMVSS 302
Temp. Range (F)
-40 Degrees to 225 Degrees F
Tensile Strength
85 psi
Double-Sided
No
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Chemical Resistance
Good
Texture
Smooth
Compression Set
12 %
Water Resistance
Good
Firmness
Firm (¿14 psi)
Material Skin
None
Maximum Temperature
225 Degrees F
Weather Resistance
Good
Grade
Standard
Flexibility
Poor
Number of Adhesive Sides
1
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Firmness @ 25% Deflection
14 psi
Chemical Compatibility
Shell Material
Polyethylene
Wire Color
Red
Traction Material
Polyethylene

Dimensions

Length
96 in
Width
48 in
Thickness
1/4 in
Length - Foam
96 in
Width - Foam
48 in
Thickness - Foam
1/4 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.