Foam Sheet, EPDM, Black, 12 in

  • Mfr # ZUSAESR-S-150
  • Zoro # G7837199
product price: 
$
41.15
/ea

Key Features

Color
Black
Length
12"
Width
12 in
Shape
Sheet
Material - Foam
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-150
Zoro #
G7837199
UPC #
193005464455
Country of Origin
China
Color
Black
Shape
Sheet
Material - Foam
EPDM
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2A1, FMVSS-302
Density
12 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
4 psi
Cell Type - Foam
Closed Cell
Temp. Range
-90 Degrees to 275 Degrees F
Temperature Range - Adhesives
-30° to 230° F
Texture
Smooth
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)
Material Skin
None
Cell Type
Closed Cell
Firmness @ 25% Deflection
4 psi
Maximum Temperature
275 Degrees F
Shell Material
EPDM
Item
Foam Sheet
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-90 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
60 psi
Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12"
Width
12 in
Thickness
1/2"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews