Shop ZORO SELECT
See all product information
Create Account
Foam Sheet, EPDM, Black, 24 in
- Mfr # ZUSAESR-S-122
- Zoro # G7839883
product price:Â
$
19.99
/ea
Key Features
Color
Black
Length
24"
Width
12"
Shape
Sheet
Standards
ASTM D1056 2A1, FMVSS-302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-S-122
- Zoro #
- G7839883
- UPC #
- 193005464172
- Country of Origin
- China
Dimensions
- Length
- 24"
- Width
- 12"
- Thickness
- 1/8"
Details
- Color
- Black
- Shape
- Sheet
- Standards
- ASTM D1056 2A1, FMVSS-302
- Cell Type - Foam
- Closed Cell
- Material - Foam
- EPDM
- Firmness @ 25% Deflection (PSI)
- 4 psi
- Tensile Strength (PSI)
- 60 psi
- Backing Type
- Plain
- Density
- 12 lbs / cu. ft.
- Temp. Range
- -90 Degrees to 275 Degrees F
- Texture
- Smooth
- Firmness
- Extra Soft (0 - 4 psi)
- Grade
- Standard
Description
Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.