Foam Sheet, EPDM, Black, 36 in

  • Mfr # ZUSAESR-332
  • Zoro # G7946520
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
36"
Width
36 in
Thickness
1/8"
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-332
Zoro #
G7946520
UPC #
193005464714
Country of Origin
China
Color
Black
Shape
Sheet
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2A3, FMVSS-302
Firmness @ 25% Deflection (PSI)
11 psi
Tensile Strength (PSI)
70 psi
Material - Foam
EPDM
Density
18 lbs / cu. ft.
Backing Type
Acrylic Adhesive
Temp. Range
-90 Degrees to 275 Degrees F
Texture
Smooth
Grade
Standard
Temperature Range - Adhesives
-30° to 230° F
Firmness
Medium (9 - 13 psi)
Material Skin
None
Firmness @ 25% Deflection
11 psi
Minimum Temperature
-90 Degrees F
Cell Type
Closed Cell
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Tensile Strength
70 psi
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
275 Degrees F
Number of Adhesive Sides
1
Item
Foam Sheet
Shell Material
EPDM
Material
EPDM
Wire Color
Black

Dimensions

Length
36"
Width
36 in
Thickness
1/8"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.