Foam Sheet, Microcellular, 24 in W, 24 in L, 3/16 in Thick, Black

  • Mfr # ZUSA-MCP-118

  • Zoro # G6777197


product price: $59.35
/ea

Key Features

Color
Black
Material
Polyurethane
Length
24 in
Width
24 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-118
Zoro #
G6777197
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
3/16 in
Width Tolerance
+/- 10%
Length - Foam
24 in
Width - Foam
24 in
Length Tolerance
+/- 10%
Thickness - Foam
3/16 in

Details

Item
Poron Microcellular Urethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-40 to 194
Density
15 lb/cu ft
Thickness Tolerance
+/- 10%
Firmness @ 25% Deflection (PSI)
5
Standards
MVSS 302, UL 94 HBF
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Color - Foam
Black
Backing Type
Adhesive
Tensile Strength (PSI)
70
Finish
Smooth
Stretch Limit
160%
Material - Foam
Poron Microcellular Urethane
Cell Type - Foam
Microcellular
Tensile Strength
70 psi
Maximum Adhesive Temperature
200 Degrees F
Firmness
Soft (5 to 8 psi)
Minimum Temperature
-40 Degrees F
Firmness @ 25% Deflection
5 psi
Oil Resistance
Fair
Chemical Resistance
Fair
Material Skin
2-Sided
Abrasion Resistance
Excellent
Texture
Smooth
Weather Resistance
Fair
Number of Adhesive Sides
1
Compression Set
5 %
Maximum Temperature
194 Degrees F
Water Resistance
Good
Grade
Flame-Resistant

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 24 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Open Cell, Number of Adhesive Sides 1, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.