Zoro Homepage

Foam Sheet, Microcellular, 54 in W, 36 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-MCP-110

  • Zoro # G4001277


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
54 in
Width
36 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-110
Zoro #
G4001277
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
36 in
Thickness
1/8 in
Width Tolerance
+/- 10%
Thickness - Foam
1/4 in
Length Tolerance
+/- 10%
Length - Foam
36 in
Width - Foam
54 in

Details

Item
Poron Microcellular Urethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Firmness @ 25% Deflection (PSI)
11
Thickness Tolerance
+/- 10%
Item - Foam
Foam Sheet
Backing Type
Plain
Tensile Strength (PSI)
95
Material - Foam
Poron Microcellular Urethane
Stretch Limit
155%
Temp. Range (F)
-40 to 194
Finish
Smooth
Density
20 lb/cu ft
Color - Foam
Black
Cell Type - Foam
Microcellular
Standards
MVSS 302, UL 94 HBF
Backing Type - Foam
Plain
Tensile Strength
95 psi
Texture
Smooth
Abrasion Resistance
Excellent
Firmness
Firm (¿14 psi)
Number of Adhesive Sides
0
Oil Resistance
Fair
Material Skin
2-Sided
Maximum Temperature
194 Degrees F
Grade
Flame-Resistant
Weather Resistance
Fair
Water Resistance
Good
Firmness @ 25% Deflection
17 psi
Minimum Temperature
-40 Degrees F
Compression Set
5 %
Adhesive Type
Plain Backing
Chemical Resistance
Fair

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 54 in, Width 54 in, Thickness 1/8 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 95 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.