Zoro Homepage

Foam Sheet, Microcellular, 54 in W, 36 in L, 3/8 in Thick, Black

  • Mfr # ZUSA-MCP-86

  • Zoro # G6928792


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
54 in
Width
36 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-86
Zoro #
G6928792
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
36 in
Thickness
3/8 in
Length Tolerance
+/- 10%
Length - Foam
36 in
Thickness - Foam
3/8 in
Width - Foam
54 in
Width Tolerance
+/- 10%

Details

Item
Poron Microcellular Urethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Thickness Tolerance
+/- 10%
Firmness @ 25% Deflection (PSI)
5
Stretch Limit
160%
Tensile Strength (PSI)
70
Material - Foam
Poron Microcellular Urethane
Backing Type
Plain
Cell Type - Foam
Microcellular
Density
15 lb/cu ft
Color - Foam
Black
Backing Type - Foam
Plain
Standards
MVSS 302, UL 94 HBF
Finish
Smooth
Temp. Range (F)
-40 to 194
Tensile Strength
70 psi
Grade
Flame-Resistant
Water Resistance
Good
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Adhesive Type
Plain Backing
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)
Oil Resistance
Fair
Material Skin
2-Sided
Maximum Temperature
194 Degrees F
Abrasion Resistance
Excellent
Compression Set
2 %
Number of Adhesive Sides
0
Firmness @ 25% Deflection
3 psi
Chemical Resistance
Fair

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 54 in, Width 54 in, Thickness 3/8 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.