Zoro Homepage

Foam Sheet, Neoprene, Black, 24 in

  • Mfr # ZUSANSRO-98

  • Zoro # G303888234


product price: $64.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSRO-98
Zoro #
G303888234
UPC #
193005502997
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1C2
Density
33 lb/cu ft
Backing Type
Plain
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Fair
Flexibility
Good
Adhesive Type
Plain Backing
Grade
Standard
Number of Adhesive Sides
0
Weather Resistance
Excellent
Oil Resistance
Good
Material Skin
None
Firmness
Soft (5 to 8 psi)
Chemical Resistance
Fair
Texture
Textured
Maximum Temperature
175 Degrees F
Firmness @ 25% Deflection
7 psi

Description

Open Cell Neoprene Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.