Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSR-437
  • Zoro # G7834800
product price: 
$
13.25
/ea

Key Features

Color
Black
Length
12"
Width
12 in
Thickness
1/16"
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-437
Zoro #
G7834800
UPC #
193005463366
Country of Origin
China
Color
Black
Shape
Sheet
Density
20 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
13 psi
Standards
ASTM D1056 2C3, FMVSS-302
Cell Type - Foam
Closed Cell
Material - Foam
Neoprene
Tensile Strength (PSI)
100 psi
Temp. Range
-70 Degrees to 200 Degrees F
Backing Type
Plain
Firmness
Medium (9 - 13 psi)
Texture
Smooth
Grade
Standard
Minimum Temperature
-70 Degrees F
Tensile Strength
100 psi
Firmness @ 25% Deflection
13 psi
Cell Type
Closed Cell
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Maximum Temperature
200 Degrees F
Number of Adhesive Sides
0
Material Skin
None
Shell Material
Neoprene
Item
Foam Sheet
Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
12"
Width
12 in
Thickness
1/16"
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 36 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.