Zoro Homepage

Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSRO-99

  • Zoro # G503888287


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSRO-99
Zoro #
G503888287
UPC #
193005503000
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Description

Open Cell Neoprene Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.