Zoro Homepage

Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Natural

  • Mfr # 5GCN5

  • Zoro # G3467301


product price: $10.69
/ea

Key Features

Color
Beige
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GCN5
Zoro #
G3467301
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1 in
Width - Foam
12 in
Length - Foam
12 in
Thickness - Foam
1 in
Width Tolerance
+/- 0.0625
Length Tolerance
+/- 0.125

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-20 to 180
Density
2.8 lb/cu ft
Item - Foam
Foam Sheet
Finish
Smooth Cellular
Stretch Limit
1.2
Tensile Strength (PSI)
9
Standards
CAL117/MVSS 302FR
Type
Open Cell
Backing Type
Plain
Color - Foam
Natural
Thickness Tolerance
+/-0.25 in
Backing Type - Foam
Plain
Cell Type - Foam
Open Cell
Material - Foam
Polyurethane
Firmness @ 25% Deflection (PSI)
0.75 - 0.85
Tensile Strength
12 psi
Weather Resistance
Fair
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Grade
Standard
Number of Adhesive Sides
0
Material Skin
None
Abrasion Resistance
Excellent
Texture
Smooth
Maximum Temperature
180 Degrees F
Oil Resistance
Fair
Firmness @ 25% Deflection
55 to 65 psi
Compression Set
45 %
Water Resistance
Good
Chemical Resistance
Fair

Description

Polyurethane Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 260 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Smooth, Firmness @ 25 Percent Deflection .5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.