Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Natural

  • Mfr # ZUSA-PU-164

  • Zoro # G3330896


product price: $8.65
/ea

Key Features

Color
Beige
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-164
Zoro #
G3330896
UPC #
193005193119
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Length - Foam
12 in
Width - Foam
12 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Color - Foam
Natural
Firmness @ 25% Deflection (PSI)
0.75 - 0.85
Density
2.8 lb/cu ft
Material - Foam
Polyurethane
Thickness Tolerance
+/-0.25 in
Stretch Limit
80%
Backing Type
Plain
Item - Foam
Foam Sheet
Standards
CAL 117
Temp. Range (F)
-20 Degrees to 160 Degrees F
Type
Open Cell
Finish
Smooth Cellular
Cell Type - Foam
Open Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
40
Tensile Strength
20 psi
Double-Sided
No
Number of Adhesive Sides
0
Texture
Smooth
Abrasion Resistance
Excellent
Compression Set
5 %
Weather Resistance
Fair
Firmness @ 25% Deflection
6 psi
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Oil Resistance
Fair
Firmness
Soft (5 to 8 psi)
Material Skin
None
Maximum Temperature
180 Degrees F
Water Resistance
Good
Flexibility
Good
Grade
Standard

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Beige, Density 2.8 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.