Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Natural

  • Mfr # ZUSA-PU-199

  • Zoro # G3317106


product price: $23.39
/ea

Key Features

Color
Beige
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-199
Zoro #
G3317106
UPC #
193005193515
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
2 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Thickness - Foam
2 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Firmness @ 25% Deflection (PSI)
0.32 - 0.67
Density
2.8 lb/cu ft
Thickness Tolerance
+/-0.25 in
Material - Foam
Polyurethane
Standards
CAL 117
Temp. Range (F)
-20 Degrees to 160 Degrees F
Stretch Limit
80%
Backing Type - Foam
Plain
Tensile Strength (PSI)
40
Item - Foam
Foam Sheet
Finish
Smooth Cellular
Backing Type
Plain
Cell Type - Foam
Open Cell
Type
Open Cell
Color - Foam
Natural
Tensile Strength
20 psi
Double-Sided
No
Water Resistance
Good
Grade
Standard
Flexibility
Good
Number of Adhesive Sides
0
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
180 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Oil Resistance
Fair
Compression Set
5 %
Weather Resistance
Fair
Firmness @ 25% Deflection
6 psi
Material Skin
None

Description

Polyurethane Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Beige, Density 2.8 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None, Flexibility Good, Standards CAL 117, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.