Foam Sheet, Open Cell, 12 in W, 12 in L, 3 in Thick, Charcoal

  • Mfr # ZUSA-PU-121

  • Zoro # G3340714


product price: $29.19
/ea

Key Features

Color
Gray
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-121
Zoro #
G3340714
UPC #
193005192419
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
3 in
Width - Foam
12 in
Thickness - Foam
3 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in

Details

Item
Polyurethane Sheet
Color
Gray
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-20 Degrees to 160 Degrees F
Density
2 lb/cu ft
Item - Foam
Foam Sheet
Finish
Smooth Cellular
Color - Foam
Charcoal
Backing Type - Foam
Plain
Backing Type
Plain
Standards
CAL 117
Firmness @ 25% Deflection (PSI)
0.090 - 1.15
Thickness Tolerance
+/-0.25 in
Material - Foam
Polyurethane
Tensile Strength (PSI)
30
Type
Open Cell
Cell Type - Foam
Open Cell
Stretch Limit
100%
Tensile Strength
20 psi
Double-Sided
No
Adhesive Type
Plain Backing
Abrasion Resistance
Excellent
Maximum Temperature
160 Degrees F
Compression Set
5 %
Weather Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Flexibility
Good
Firmness
Soft (5 to 8 psi)
Material Skin
None
Number of Adhesive Sides
0
Minimum Temperature
-20 Degrees F
Grade
Standard
Firmness @ 25% Deflection
6 psi
Texture
Smooth
Oil Resistance
Fair

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.