Foam Sheet, Open Cell, 12 in W, 12 in L, 3/16 in Thick, Black

  • Mfr # ZUSA-MCP-35

  • Zoro # G2447796


product price:  $11.79
/ea

Key Features

Color
Black
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-MCP-35
Zoro #
G2447796
UPC #
193005156893
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
3/16 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
12 in
Thickness - Foam
3/16 in
Width - Foam
12 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Density
10 lb/cu ft
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
6
Material - Foam
Polyurethane
Temp. Range (F)
-40 to 225
Standards
UL 94 HB
Cell Type - Foam
Open Cell
Tensile Strength (PSI)
40
Color - Foam
Black
Backing Type - Foam
Plain
Tensile Strength
40 psi
Firmness
Soft (5 to 8 psi)
Texture
Smooth
Abrasion Resistance
Excellent
Weather Resistance
Fair
Maximum Temperature
225 Degrees F
Material Skin
None
Firmness @ 25% Deflection
6 psi
Water Resistance
Good
Chemical Resistance
Fair
Flexibility
Good
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Oil Resistance
Fair
Minimum Temperature
-40 Degrees F
Grade
Deformation-Resistant

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Deformation-Resistant, Length 12 in, Width 12 in, Thickness 3/16 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.