Shop ZORO SELECT

Foam Sheet, Open Cell, 13 in W, 13 in L, 2 in Thick, Black

  • Mfr # ZUSA-PU-47
  • Zoro # G2447708

product price: 
$
33.39
/ea

Key Features

Color
Black
Material
Polyurethane
Length
13 in
Width
13 in
Thickness
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PU-47
Zoro #
G2447708
UPC #
193005342968
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Thickness
2 in
Width Tolerance
+/-1 in
Length - Foam
13 in
Thickness - Foam
2 in
Length Tolerance
+/-1 in
Width - Foam
13 in

Details

Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-20 Degrees to 180 Degrees F
Item - Foam
Foam Sheet
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Cell Type - Foam
Open Cell
Tensile Strength (PSI)
20
Standards
0
Firmness @ 25% Deflection (PSI)
0.9
Material - Foam
Polyurethane
Color - Foam
Black
Density
2 lb/cu ft
Tensile Strength
20 psi
Maximum Temperature
180 Degrees F
Number of Adhesive Sides
1
Water Resistance
Good
Compression Set
5 %
Adhesive Type
Acrylic
Texture
Smooth
Material Skin
None
Grade
Standard
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Oil Resistance
Fair
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Excellent
Firmness @ 25% Deflection
0.9 psi
Minimum Temperature
-20 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 13 in, Width 13 in, Thickness 2 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.