Foam Sheet, Open Cell, 19 in W, 19 in L, 1 in Thick, Black

  • Mfr # ZUSA-PU-16

  • Zoro # G2447525


product price: $46.59
/ea

Key Features

Color
Black
Material
Polyurethane
Length
19 in
Width
19 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-16
Zoro #
G2447525
UPC #
193005342654
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Thickness
1 in
Length Tolerance
+/-1.00 in
Width - Foam
19 in
Thickness - Foam
1 in
Length - Foam
19 in
Width Tolerance
+/-1.000 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Material - Foam
Polyurethane
Cell Type - Foam
Open Cell
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
0.9
Tensile Strength (PSI)
20
Color - Foam
Black
Backing Type
Plain
Temp. Range (F)
-20 to 180
Standards
0
Density
2 lb/cu ft
Tensile Strength
20 psi
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Fair
Oil Resistance
Fair
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
0.9 psi
Flexibility
Excellent
Water Resistance
Good
Number of Adhesive Sides
0
Grade
Standard
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Compression Set
5 %
Material Skin
None

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 19 in, Width 19 in, Thickness 1 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.