Foam Sheet, Open Cell, 19 in W, 19 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-PU-13

  • Zoro # G2447358


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Color
Black
Material
Polyurethane
Length
19 in
Width
19 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-13
Zoro #
G2447358
UPC #
193005342623
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/8 in
Width Tolerance
+/-1.000 in
Length - Foam
19 in
Width - Foam
19 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-20 to 180
Standards
0
Material - Foam
Polyurethane
Color - Foam
Black
Tensile Strength (PSI)
20
Cell Type - Foam
Open Cell
Firmness @ 25% Deflection (PSI)
0.9
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Backing Type
Plain
Density
2 lb/cu ft
Tensile Strength
20 psi
Oil Resistance
Fair
Flexibility
Excellent
Weather Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Grade
Standard
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Chemical Resistance
Fair
Material Skin
None
Texture
Smooth
Maximum Temperature
180 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-20 Degrees F
Firmness @ 25% Deflection
0.9 psi
Compression Set
5 %

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 19 in, Width 19 in, Thickness 1/8 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.