Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Open Cell, 19 in W, 19 in L, 4 in Thick, Black

  • Mfr # ZUSA-PU-42

  • Zoro # G2447629


product price: $68.25
/ea

Key Features

Color
Black
Material
Polyurethane
Length
19 in
Width
19 in
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-42
Zoro #
G2447629
UPC #
193005342913
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Thickness
4 in
Width - Foam
19 in
Length - Foam
19 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
4 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Density
2 lb/cu ft
Tensile Strength (PSI)
20
Temp. Range (F)
-20 to 180
Item - Foam
Foam Sheet
Material - Foam
Polyurethane
Firmness @ 25% Deflection (PSI)
0.9
Backing Type
Adhesive
Standards
0
Backing Type - Foam
Adhesive
Color - Foam
Black
Cell Type - Foam
Open Cell
Tensile Strength
20 psi
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
5 %
Abrasion Resistance
Excellent
Water Resistance
Good
Weather Resistance
Fair
Material Skin
None
Firmness
Extra Soft (0 to 4 psi)
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Adhesive Type
Acrylic
Grade
Standard
Flexibility
Excellent
Number of Adhesive Sides
1
Firmness @ 25% Deflection
0.9 psi
Oil Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Maximum Temperature
180 Degrees F

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 19 in, Width 19 in, Thickness 4 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.