Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Natural

  • Mfr # 5GCX9

  • Zoro # G3069175


product price: $44.95
/ea

Key Features

Color
Beige
Material
Polyurethane
Length
24 in
Width
24 in
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GCX9
Zoro #
G3069175
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
1 1/2 in
Length Tolerance
+/- 0.125
Length - Foam
24 in
Width Tolerance
+/- 0.0625
Thickness - Foam
1 1/2 in
Width - Foam
24 in

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Type
Open Cell
Stretch Limit
1.2
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Tensile Strength (PSI)
9
Backing Type
Plain
Thickness Tolerance
+/-0.25 in
Density
2.8 lb/cu ft
Material - Foam
Polyurethane
Standards
CAL117/MVSS 302FR
Color - Foam
Natural
Cell Type - Foam
Open Cell
Firmness @ 25% Deflection (PSI)
0.55 - 0.65
Finish
Smooth Cellular
Temp. Range (F)
-20 to 180
Tensile Strength
12 psi
Oil Resistance
Fair
Compression Set
45 %
Water Resistance
Good
Number of Adhesive Sides
0
Material Skin
None
Texture
Smooth
Weather Resistance
Fair
Abrasion Resistance
Excellent
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Firmness @ 25% Deflection
55 to 65 psi
Grade
Standard
Chemical Resistance
Fair
Firmness
Firm (¿14 psi)
Adhesive Type
Plain Backing

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 1 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 260 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Smooth, Firmness @ 25 Percent Deflection .5 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.