Foam Sheet, Open Cell, 24 in W, 24 in L, 2 in Thick, Natural

  • Mfr # ZUSA-PU-203

  • Zoro # G2553853


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Polyurethane
Length
24 in
Width
24 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-203
Zoro #
G2553853
UPC #
193005193553
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Thickness
2 in
Width - Foam
24 in
Length - Foam
24 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
2 in

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Finish
Smooth Cellular
Cell Type - Foam
Open Cell
Thickness Tolerance
+/-0.25 in
Stretch Limit
80%
Firmness @ 25% Deflection (PSI)
0.75 - 0.85
Backing Type
Plain
Backing Type - Foam
Plain
Color - Foam
Natural
Material - Foam
Polyurethane
Density
2.8 lb/cu ft
Standards
CAL 117
Temp. Range (F)
-20 Degrees to 160 Degrees F
Type
Open Cell
Tensile Strength (PSI)
40
Item - Foam
Foam Sheet
Tensile Strength
20 psi
Double-Sided
No
Firmness
Soft (5 to 8 psi)
Number of Adhesive Sides
0
Weather Resistance
Fair
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
6 psi
Flexibility
Good
Grade
Standard
Oil Resistance
Fair
Chemical Resistance
Fair
Texture
Smooth
Material Skin
None
Compression Set
5 %
Maximum Temperature
180 Degrees F
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Water Resistance
Good

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Beige, Density 2.8 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.