Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Natural

  • Mfr # 5GDP3

  • Zoro # G3181516


product price: $130.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Color
Beige
Material
Polyurethane
Length
6 ft
Width
24 in
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GDP3
Zoro #
G3181516
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
24 in
Thickness
1 1/2 in
Length - Foam
72 in
Thickness - Foam
1 1/2 in
Length Tolerance
+/- 0.125
Width Tolerance
+/- 0.0625
Width - Foam
24 in

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Finish
Smooth Cellular
Item - Foam
Foam Sheet
Color - Foam
Natural
Tensile Strength (PSI)
9
Material - Foam
Polyurethane
Thickness Tolerance
+/-0.25 in
Type
Open Cell
Temp. Range (F)
-20 to 180
Firmness @ 25% Deflection (PSI)
0.55 - 0.65
Backing Type - Foam
Plain
Standards
CAL117/MVSS 302FR
Cell Type - Foam
Open Cell
Density
2.8 lb/cu ft
Backing Type
Plain
Stretch Limit
1.2
Tensile Strength
12 psi
Material Skin
None
Abrasion Resistance
Excellent
Texture
Smooth
Firmness
Firm (¿14 psi)
Number of Adhesive Sides
0
Oil Resistance
Fair
Compression Set
45 %
Weather Resistance
Fair
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Grade
Standard
Maximum Temperature
180 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Firmness @ 25% Deflection
32 to 38 psi

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 6 ft, Width 24 in, Thickness 1 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 260 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Smooth, Firmness @ 25 Percent Deflection .5 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products