Foam Sheet, Open Cell, 24 in W, 72 in L, 1 1/2 in Thick, Natural

  • Mfr # ZUSA-PU-194

  • Zoro # G3154837


product price:  $213.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Beige
Material
Polyurethane
Length
6 ft
Width
24 in
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PU-194
Zoro #
G3154837
UPC #
193005193461
Country of Origin
China

Dimensions

Length
6 ft
Width
24 in
Thickness
1 1/2 in
Thickness - Foam
1 1/2 in
Width - Foam
24 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Length - Foam
72 in

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Density
2.8 lb/cu ft
Firmness @ 25% Deflection (PSI)
0.32 - 0.67
Finish
Smooth Cellular
Backing Type
Plain
Color - Foam
Natural
Standards
CAL 117
Backing Type - Foam
Plain
Stretch Limit
80%
Temp. Range (F)
-20 Degrees to 160 Degrees F
Cell Type - Foam
Open Cell
Tensile Strength (PSI)
40
Item - Foam
Foam Sheet
Type
Open Cell
Material - Foam
Polyurethane
Thickness Tolerance
+/-0.25 in
Tensile Strength
20 psi
Double-Sided
No
Oil Resistance
Fair
Chemical Resistance
Fair
Texture
Smooth
Material Skin
None
Flexibility
Good
Number of Adhesive Sides
0
Adhesive Type
Plain Backing
Maximum Temperature
180 Degrees F
Grade
Standard
Water Resistance
Good
Weather Resistance
Fair
Firmness @ 25% Deflection
6 psi
Abrasion Resistance
Excellent
Compression Set
5 %
Minimum Temperature
-20 Degrees F

Description

Polyurethane Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 6 ft, Width 24 in, Thickness 1 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Beige, Density 2.8 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.