Zoro Homepage

Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal

  • Mfr # 5GDG1

  • Zoro # G2999552


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyurethane
Length
6 ft
Width
24 in
Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GDG1
Zoro #
G2999552
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
24 in
Thickness
3 in
Width - Foam
24 in
Length Tolerance
+/-0.250 in
Thickness - Foam
3 in
Length - Foam
72 in
Width Tolerance
+/-0.250 in

Details

Item
Polyurethane Sheet
Color
Gray
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Material - Foam
Polyurethane
Thickness Tolerance
+/-0.25 in
Standards
CAL 117/MVSS 302FR
Finish
Smooth Cellular
Backing Type
Plain
Color - Foam
Charcoal
Stretch Limit
0.85
Density
2 lb/cu ft
Cell Type - Foam
Open Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
27
Temp. Range (F)
-20 to 180
Type
Open Cell
Firmness @ 25% Deflection (PSI)
0.090 - 1.15
Item - Foam
Foam Sheet
Tensile Strength
27 psi
Grade
Military Specification
Water Resistance
Good
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
0.09 to 1.15 psi
Adhesive Type
Plain Backing
Weather Resistance
Fair
Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Compression Set
85 %
Number of Adhesive Sides
0
Material Skin
None
Minimum Temperature
-20 Degrees F
Oil Resistance
Fair
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Military Specification, Length 72 in, Width 24 in, Thickness 3 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 27 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.