Zoro Homepage

Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Natural

  • Mfr # ZUSA-PU-218

  • Zoro # G3246162


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Polyurethane
Length
6 ft
Width
24 in
Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-218
Zoro #
G3246162
UPC #
193005193713
Country of Origin
China

Dimensions

Length
6 ft
Width
24 in
Thickness
3 in
Length - Foam
72 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3 in
Width - Foam
24 in

Details

Item
Polyurethane Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Finish
Smooth Cellular
Stretch Limit
80%
Cell Type - Foam
Open Cell
Type
Open Cell
Firmness @ 25% Deflection (PSI)
0.55 - 0.65
Thickness Tolerance
+/-0.25 in
Standards
CAL 117
Tensile Strength (PSI)
40
Item - Foam
Foam Sheet
Backing Type - Foam
Plain
Material - Foam
Polyurethane
Color - Foam
Natural
Density
2.8 lb/cu ft
Backing Type
Plain
Temp. Range (F)
-20 Degrees to 160 Degrees F
Tensile Strength
20 psi
Double-Sided
No
Grade
Standard
Material Skin
None
Maximum Temperature
180 Degrees F
Firmness
Soft (5 to 8 psi)
Flexibility
Good
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Adhesive Type
Plain Backing
Compression Set
5 %
Oil Resistance
Fair
Weather Resistance
Fair
Texture
Smooth
Firmness @ 25% Deflection
6 psi
Chemical Resistance
Fair
Number of Adhesive Sides
0
Abrasion Resistance
Excellent

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 72 in, Width 24 in, Thickness 3 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Beige, Density 2.8 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.