Foam Sheet, Open Cell, 36 in W, 36 in L, 1 1/2 in Thick, Charcoal

  • Mfr # ZUSA-PU-147
  • Zoro # G2704834
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyurethane
Length
36 in
Width
36 in
Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PU-147
Zoro #
G2704834
UPC #
193005192747
Country of Origin
China
Item
Foam Sheet
Color
Gray
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Material - Foam
Polyurethane
Thickness Tolerance
+/-0.25 in
Finish
Smooth Cellular
Tensile Strength (PSI)
40
Temp. Range (F)
-20 Degrees to 160 Degrees F
Firmness @ 25% Deflection (PSI)
1.05 - 1.50
Cell Type - Foam
Open Cell
Color - Foam
Charcoal
Stretch Limit
80%
Standards
CAL 117
Item - Foam
Foam Sheet
Backing Type
Plain
Type
Open Cell
Density
3 lb/cu ft
Backing Type - Foam
Plain
Tensile Strength
20 psi
Double-Sided
No
Abrasion Resistance
Excellent
Weather Resistance
Fair
Minimum Temperature
-20 Degrees F
Oil Resistance
Fair
Texture
Smooth
Firmness
Soft (5 to 8 psi)
Material Skin
None
Water Resistance
Good
Number of Adhesive Sides
0
Flexibility
Good
Maximum Temperature
180 Degrees F
Compression Set
5 %
Chemical Resistance
Fair
Grade
Standard
Firmness @ 25% Deflection
6 psi
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Gray
Traction Material
Polyurethane

Dimensions

Length
36 in
Width
36 in
Thickness
1 1/2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width - Foam
36 in
Thickness - Foam
1 1/2 in
Length - Foam
36 in

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 3 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.