Foam Sheet, Open Cell, 36 in W, 36 in L, 1 in Thick, Natural

  • Mfr # ZUSA-PU-186
  • Zoro # G3497155
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Polyurethane
Length
36 in
Width
36 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PU-186
Zoro #
G3497155
UPC #
193005193386
Country of Origin
China
Item
Foam Sheet
Color
Beige
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Thickness Tolerance
+/-0.25 in
Color - Foam
Natural
Density
2.8 lb/cu ft
Item - Foam
Foam Sheet
Cell Type - Foam
Open Cell
Temp. Range (F)
-20 Degrees to 160 Degrees F
Standards
CAL 117
Tensile Strength (PSI)
40 psi
Finish
Smooth Cellular
Backing Type - Foam
Plain
Type
Open Cell
Material - Foam
Polyurethane
Firmness @ 25% Deflection (PSI)
0.55 - 0.65
Backing Type
Plain
Stretch Limit
80%
Tensile Strength
20 psi
Double-Sided
No
Compression Set
5 %
Texture
Smooth
Material Skin
None
Oil Resistance
Fair
Minimum Temperature
-20 Degrees F
Flexibility
Good
Firmness
Soft (5 to 8 psi)
Water Resistance
Good
Chemical Resistance
Fair
Firmness @ 25% Deflection
6 psi
Number of Adhesive Sides
0
Abrasion Resistance
Excellent
Weather Resistance
Fair
Maximum Temperature
180 Degrees F
Grade
Standard
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Beige
Traction Material
Polyurethane

Dimensions

Length
36 in
Width
36 in
Thickness
1 in
Width Tolerance
+/-1 in
Length - Foam
36 in
Length Tolerance
+/-1 in
Width - Foam
36 in
Thickness - Foam
1 in

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Beige, Density 2.8 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.