Foam Sheet, Open Cell, 39 in W, 39 in L, 1 in Thick, Black

  • Mfr # ZUSA-PU-10
  • Zoro # G2447367
product price: 
$
68.89
/ea

Key Features

Color
Black
Material
Polyurethane
Length
39 in
Width
3 1/4 ft
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PU-10
Zoro #
G2447367
UPC #
193005342593
Country of Origin
China

Dimensions

Length
39 in
Width
3 1/4 ft
Thickness
1 in
Length - Foam
39 in
Length Tolerance
+/-1 in
Width - Foam
39 in
Thickness - Foam
1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Material - Foam
Polyurethane
Color - Foam
Black
Backing Type - Foam
Plain
Tensile Strength (PSI)
20
Temp. Range (F)
-20 Degrees to 180 Degrees F
Standards
0
Cell Type - Foam
Open Cell
Item - Foam
Foam Sheet
Density
2 lb/cu ft
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
0.9
Tensile Strength
20 psi
Minimum Temperature
-20 Degrees F
Oil Resistance
Fair
Chemical Resistance
Fair
Firmness @ 25% Deflection
0.9 psi
Compression Set
5 %
Abrasion Resistance
Excellent
Weather Resistance
Fair
Material Skin
None
Number of Adhesive Sides
0
Grade
Standard
Maximum Temperature
180 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Texture
Smooth
Water Resistance
Good
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 39 in, Width 3 1/4 ft, Thickness 1 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.