Shop ZORO SELECT

Foam Sheet, Open Cell, 39 in W, 39 in L, 1 in Thick, Black

  • Mfr # ZUSA-PU-34
  • Zoro # G2447534

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
39 in
Width
3 1/4 ft
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PU-34
Zoro #
G2447534
UPC #
193005342838
Country of Origin
China

Dimensions

Length
39 in
Width
3 1/4 ft
Thickness
1 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Width - Foam
39 in
Length - Foam
39 in
Thickness - Foam
1 in

Details

Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Cell Type - Foam
Open Cell
Backing Type
Adhesive
Color - Foam
Black
Material - Foam
Polyurethane
Tensile Strength (PSI)
20
Standards
0
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
0.9
Item - Foam
Foam Sheet
Temp. Range (F)
-20 Degrees to 180 Degrees F
Density
2 lb/cu ft
Tensile Strength
20 psi
Maximum Temperature
180 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Compression Set
5 %
Flexibility
Excellent
Minimum Temperature
-20 Degrees F
Number of Adhesive Sides
1
Chemical Resistance
Fair
Water Resistance
Good
Firmness @ 25% Deflection
0.9 psi
Weather Resistance
Fair
Texture
Smooth
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Oil Resistance
Fair
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 39 in, Width 3 1/4 ft, Thickness 1 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.