Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Open Cell, 39 in W, 78 in L, 2 in Thick, Black

  • Mfr # ZUSA-PU-29

  • Zoro # G2447568


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
6 1/2 ft
Width
39 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-29
Zoro #
G2447568
UPC #
193005342784
Country of Origin
China

Dimensions

Length
6 1/2 ft
Width
39 in
Thickness
2 in
Width - Foam
39 in
Thickness - Foam
2 in
Length Tolerance
+/-1.00 in
Length - Foam
78 in
Width Tolerance
+/-1.000 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-20 to 180
Item - Foam
Foam Sheet
Tensile Strength (PSI)
20
Standards
0
Firmness @ 25% Deflection (PSI)
0.9
Backing Type - Foam
Adhesive
Cell Type - Foam
Open Cell
Color - Foam
Black
Material - Foam
Polyurethane
Backing Type
Adhesive
Density
2 lb/cu ft
Tensile Strength
20 psi
Texture
Smooth
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Fair
Maximum Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Excellent
Grade
Standard
Adhesive Type
Acrylic
Firmness @ 25% Deflection
0.9 psi
Water Resistance
Good
Compression Set
5 %
Abrasion Resistance
Excellent
Minimum Temperature
-20 Degrees F
Number of Adhesive Sides
1
Material Skin
None
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Fair

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 78 in, Width 3 1/4 ft, Thickness 2 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.