Foam Sheet, Open Cell, 54 in W, 24 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-MCP-51

  • Zoro # G2447909


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
54 in
Width
24 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-51
Zoro #
G2447909
UPC #
193005157074
Country of Origin
United States

Dimensions

Length
54 in
Width
24 in
Thickness
1/4 in
Width - Foam
54 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1.00 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Color - Foam
Black
Standards
UL 94 HB
Tensile Strength (PSI)
40
Firmness @ 25% Deflection (PSI)
6
Material - Foam
Polyurethane
Cell Type - Foam
Open Cell
Backing Type
Adhesive
Temp. Range (F)
-40 to 225
Backing Type - Foam
Adhesive
Density
10 lb/cu ft
Tensile Strength
40 psi
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Soft (5 to 8 psi)
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Flexibility
Good
Grade
Deformation-Resistant
Water Resistance
Good
Oil Resistance
Fair
Material Skin
None
Firmness @ 25% Deflection
6 psi
Adhesive Type
Acrylic
Maximum Temperature
225 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Number of Adhesive Sides
1

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Deformation-Resistant, Length 54 in, Width 24 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.