Foam Sheet, Open Cell, 54 in W, 24 in L, 3/16 in Thick, Black

  • Mfr # ZUSA-MCP-40

  • Zoro # G2447848


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
54 in
Width
24 in
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-40
Zoro #
G2447848
UPC #
193005156954
Country of Origin
United States

Dimensions

Length
54 in
Width
24 in
Thickness
3/16 in
Width - Foam
54 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/16 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-40 to 225
Item - Foam
Foam Sheet
Standards
UL 94 HB
Firmness @ 25% Deflection (PSI)
6
Material - Foam
Polyurethane
Cell Type - Foam
Open Cell
Tensile Strength (PSI)
40
Color - Foam
Black
Backing Type
Plain
Density
10 lb/cu ft
Backing Type - Foam
Plain
Tensile Strength
40 psi
Firmness
Soft (5 to 8 psi)
Oil Resistance
Fair
Maximum Temperature
225 Degrees F
Abrasion Resistance
Excellent
Material Skin
None
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Flexibility
Good
Firmness @ 25% Deflection
6 psi
Minimum Temperature
-40 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Grade
Deformation-Resistant
Water Resistance
Good
Texture
Smooth

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Deformation-Resistant, Length 54 in, Width 24 in, Thickness 3/16 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.