Foam Sheet, Semi-Closed Cell, 12 in W, 12 in L, 1 in Thick, Black

  • Mfr # ZUSA-CBPSR-164

  • Zoro # G3309244


product price: $50.69
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
12 in
Width
12 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-CBPSR-164
Zoro #
G3309244
UPC #
193005039424
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1 in
Length - Foam
12 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Thickness - Foam
1 in
Length Tolerance
+/-1.00 in

Details

Item
Buna-N/PVC Sheet
Color
Black
Material
Buna-N/PVC
Shape
Sheet
Cell Type
Semi-Closed Cell
Tensile Strength
25 psi
Color - Foam
Black
Temp. Range (F)
-40 to 200
Tensile Strength (PSI)
25
Cell Type - Foam
Semi-Closed Cell
Material - Foam
Buna-N/PVC
Firmness @ 25% Deflection (PSI)
0.4
Density
5.5 lb/cu ft
Backing Type
Adhesive
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Abrasion Resistance
Fair
Oil Resistance
Good
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Water Resistance
Good
Number of Adhesive Sides
1
Texture
Textured
Maximum Temperature
200 Degrees F
Material Skin
None
Adhesive Type
Acrylic
Firmness @ 25% Deflection
0.4 psi
Weather Resistance
Good
Minimum Temperature
-40 Degrees F

Description

Foam Sheet, Material Buna-N/PVC, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products