Foam Sheet, Semi-Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-CBPSR-160
  • Zoro # G3312306
product price: 
$
23.99
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CBPSR-160
Zoro #
G3312306
UPC #
193005039301
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
Buna-N/PVC
Shape
Sheet
Cell Type
Semi-Closed Cell
Backing Type
Adhesive
Tensile Strength
25 psi
Density
5.5 lb/cu ft
Temp. Range (F)
-40 Degrees to 200 Degrees F
Item - Foam
Foam Sheet
Material - Foam
Buna-N/PVC
Tensile Strength (PSI)
25
Cell Type - Foam
Semi-Closed Cell
Backing Type - Foam
Adhesive
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
0.4
Texture
Textured
Minimum Temperature
-40 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Material Skin
None
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Number of Adhesive Sides
1
Weather Resistance
Good
Firmness @ 25% Deflection
0.4 psi
Grade
Standard
Maximum Temperature
200 Degrees F
Chemical Resistance
Good
Flexibility
Excellent
Firmness
Extra Soft (0 to 4 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black
Traction Material
Buna-N/PVC

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in
Length - Foam
12 in

Description

Foam Sheet, Material Buna-N/PVC, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.