Foam Sheet, Semi-Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-CESR-158
  • Zoro # G3310355
product price: 
$
17.29
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-158
Zoro #
G3310355
UPC #
193005041571
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Semi-Closed Cell
Tensile Strength
10 psi
Backing Type
Adhesive
Item - Foam
Foam Sheet
Cell Type - Foam
Semi-Closed Cell
Tensile Strength (PSI)
10
Density
6 lb/cu ft
Temp. Range (F)
-70 Degrees to 250 Degrees F
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
1
Color - Foam
Black
Backing Type - Foam
Adhesive
Flexibility
Excellent
Firmness @ 25% Deflection
1 psi
Water Resistance
Excellent
Grade
Standard
Texture
Textured
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-70 Degrees F
Oil Resistance
Poor
Adhesive Type
Acrylic
Chemical Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Fair
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Width Tolerance
+/-1 in
Length - Foam
12 in
Width - Foam
12 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products