Foam Sheet, Semi-Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-CBPSR-42

  • Zoro # G3309217


product price: $49.29
/ea

Key Features

Color
Black
Material
Buna-N/PVC
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-CBPSR-42
Zoro #
G3309217
UPC #
193005039158
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/2 in

Details

Item
Buna-N/PVC Sheet
Color
Black
Material
Buna-N/PVC
Shape
Sheet
Cell Type
Semi-Closed Cell
Color - Foam
Black
Density
5.5 lb/cu ft
Material - Foam
Buna-N/PVC
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
0.4
Cell Type - Foam
Semi-Closed Cell
Item - Foam
Foam Sheet
Temp. Range (F)
-40 to 200
Tensile Strength
25 psi
Tensile Strength (PSI)
25
Backing Type
Plain
Grade
Standard
Texture
Textured
Material Skin
None
Minimum Temperature
-40 Degrees F
Chemical Resistance
Good
Number of Adhesive Sides
0
Weather Resistance
Good
Firmness @ 25% Deflection
0.4 psi
Maximum Temperature
200 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Adhesive Type
Plain Backing
Oil Resistance
Good
Flexibility
Excellent
Abrasion Resistance
Fair
Water Resistance
Good

Description

Foam Sheet, Material Buna-N/PVC, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products