Shop ZORO SELECT

Foam Sheet, Semi-Closed Cell, 36 in W, 36 in L, 1/16 in Thick, Black

  • Mfr # ZUSA-CESR-184
  • Zoro # G3309978

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
36 in
Width
36 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-184
Zoro #
G3309978
UPC #
193005041687
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Semi-Closed Cell
Temp. Range (F)
-70 Degrees to 250 Degrees F
Tensile Strength (PSI)
10 psi
Backing Type
Adhesive
Item - Foam
Foam Sheet
Cell Type - Foam
Semi-Closed Cell
Color - Foam
Black
Density
6 lb/cu ft
Backing Type - Foam
Adhesive
Tensile Strength
10 psi
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
1
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Minimum Temperature
-70 Degrees F
Chemical Resistance
Good
Firmness @ 25% Deflection
1 psi
Material Skin
None
Flexibility
Excellent
Adhesive Type
Acrylic
Weather Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Oil Resistance
Poor
Minimum Adhesive Temperature
-30 Degrees F
Texture
Textured
Grade
Standard
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
36 in
Width
36 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Width - Foam
36 in
Length Tolerance
+/-1 in
Length - Foam
36 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.