Foam Sheet, Semi-Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black

  • Mfr # ZUSA-CBPSR-188

  • Zoro # G3311974


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N/PVC
Length
36 in
Width
36 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-CBPSR-188
Zoro #
G3311974
UPC #
193005039561
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/8 in
Length - Foam
36 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1.000 in
Width - Foam
36 in
Length Tolerance
+/-1.00 in

Details

Item
Buna-N/PVC Sheet
Color
Black
Material
Buna-N/PVC
Shape
Sheet
Cell Type
Semi-Closed Cell
Item - Foam
Foam Sheet
Material - Foam
Buna-N/PVC
Backing Type - Foam
Adhesive
Density
5.5 lb/cu ft
Tensile Strength (PSI)
25
Backing Type
Adhesive
Tensile Strength
25 psi
Firmness @ 25% Deflection (PSI)
0.4
Cell Type - Foam
Semi-Closed Cell
Color - Foam
Black
Temp. Range (F)
-40 to 200
Grade
Standard
Abrasion Resistance
Fair
Flexibility
Excellent
Texture
Textured
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Good
Water Resistance
Good
Oil Resistance
Good
Firmness @ 25% Deflection
0.4 psi
Material Skin
None
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-40 Degrees F
Chemical Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
200 Degrees F

Description

Foam Sheet, Material Buna-N/PVC, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.