Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Silicone, Blue, 36 in

  • Mfr # ZUSASSR-FR-15

  • Zoro # G303533189


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-FR-15
Zoro #
G303533189
UPC #
193005497491
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/8 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Silicone Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength
125 psi
Backing Type
Adhesive
Density
35 lb/cu ft
Texture
Smooth
Oil Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Grade
Fabric-Reinforced
Water Resistance
Good
Firmness
Firm (¿14 psi)
Chemical Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Flexibility
Poor
Adhesive Type
Silicone
Material Skin
None
Firmness @ 25% Deflection
15 psi
Abrasion Resistance
Fair
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F

Description

Silicone Foam Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.