Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black

  • Mfr # ZUSAESR-301
  • Zoro # G7272424
product price: 
$
20.59
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-301
Zoro #
G7272424
UPC #
193005197568
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Density
18 lb/cu ft
Backing Type - Foam
Adhesive
Item - Foam
Foam Sheet
Thickness Tolerance
+/-0.03 in
Material - Foam
EPDM
Standards
ASTM D1056 2A3, FMVSS 302
Backing Type
Adhesive
Tensile Strength
70 psi
Maximum Temperature
275 Degrees F
Grade
Standard
Material Skin
None
Weather Resistance
Excellent
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
2
Firmness
Medium (9 to 13 psi)
Oil Resistance
Poor
Texture
Smooth
Chemical Resistance
Good
Minimum Temperature
-90 Degrees F
Water Resistance
Excellent
Firmness @ 25% Deflection
11 psi
Flexibility
Fair
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Length - Foam
12 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.