Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black

  • Mfr # ZUSANSR-301

  • Zoro # G6758667


product price:  $8.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-301
Zoro #
G6758667
UPC #
193005242565
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Length - Foam
12 in
Thickness - Foam
1/16 in
Width - Foam
12 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Size
12" Wide X 12" Long

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Material - Foam
Neoprene
Tensile Strength (PSI)
100
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Sheet
Color - Foam
Black
Thickness Tolerance
+/-0.03 in
Firmness @ 25% Deflection (PSI)
9
Backing Type - Foam
Plain
Density
20 lb/cu ft
Backing Type
Plain
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Material Skin
None
Flexibility
Fair
Texture
Smooth
Grade
Standard
Firmness
Medium (9 to 13 psi)
Number of Adhesive Sides
0
Abrasion Resistance
Fair
Minimum Temperature
-70 Degrees F
Firmness @ 25% Deflection
13 psi
Water Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Oil Resistance
Good

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.