Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black

  • Mfr # ZUSAESR-306
  • Zoro # G7272528
product price: 
$
39.19
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-306
Zoro #
G7272528
UPC #
193005197612
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Standards
ASTM D1056 2A3, FMVSS 302
Thickness Tolerance
+/-0.06 in
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EPDM
Item - Foam
Foam Sheet
Density
18 lb/cu ft
Tensile Strength
70 psi
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Abrasion Resistance
Fair
Weather Resistance
Excellent
Chemical Resistance
Good
Water Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Maximum Temperature
275 Degrees F
Adhesive Type
Acrylic
Flexibility
Fair
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-90 Degrees F
Firmness @ 25% Deflection
11 psi
Oil Resistance
Poor
Number of Adhesive Sides
2
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/2 in
Length - Foam
12 in
Width - Foam
12 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.